Shop TAPE LOGIC
See all product information
Heavy Duty Filament Tape Dispenser 2"
Mfr # TDML2
Zoro # G6254748
product price:Â $28.85
/eaKey Features
Material
Metal
Basic Power Source
Manual
For Use With
Filament Tape
Manufacturer Model No
TDML2
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TDML2
Zoro #
G6254748
UPC #
841436047289
Country of Origin
China
Dimensions
For Maximum Tape Width
2 in
Details
Item
Tape Dispenser
Material
Metal
Basic Power Source
Manual
For Use With
Filament Tape
Manufacturer Model No
TDML2
Color
Gray
Description
Heavy Duty Filament Tape Dispenser 2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.