Shop TAPE LOGIC

"Clear Face" Document Envelopes, 4" x 3", Clear, PK1000

  • Mfr # PL521

  • Zoro # G2285643


product price:  $20.59
/pk 1000, $0.02/ea

Key Features

Color
Clear
Width
3"
Material
2 Mil Poly
Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL521
Zoro #
G2285643
UPC #
848109008233
Country of Origin
China

Dimensions

Width
3"
Length
4"

Details

Item
Clear Document Envelope,4x3",Package Quantity 1000
Color
Clear
Material
2 Mil Poly

Description

Clear Document Envelope,4x3 In.,Package Quantity 1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.