Shop TAPE LOGIC

"Return Documents Enclosed" Envelopes, 7 1/2" x 5 1/2", Yellow, PK1000

  • Mfr # PL448

  • Zoro # G2296030


product price:  $62.19
/pk 1000, $0.06/ea

Key Features

Color
Yellow
Width
5 1/2"
Material
2 Mil Poly
Length
7 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL448
Zoro #
G2296030
UPC #
848109008189
Country of Origin
China

Dimensions

Width
5 1/2"
Length
7 1/2"

Details

Item
Return Docs,Envelope,7 1/2x5-1/2",Package Quantity 1000
Color
Yellow
Material
2 Mil Poly

Description

Return Docs,Envelope,7 1/2x5-1/2 In.,Package Quantity 1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.