Shop TAPE LOGIC

"Clear Face" Document Envelopes, 5-1/2" x 10", Clear, PK1000

  • Mfr # PL28

  • Zoro # G4920837


product price:  $81.89
/pk 1000, $0.08/ea

Key Features

Color
Clear
Material
2 Mil Poly
Outside Length
5 1/2"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL28
Zoro #
G4920837
UPC #
841436065177
Country of Origin
China

Dimensions

Outside Length
5 1/2"
Width
10"

Details

Item
Clear Face Doc Envelopes,5-1/2x10,PK1000
Color
Clear
Material
2 Mil Poly

Description

Clear Face Doc Envelopes,5-1/2x10,Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.