Shop TAPE LOGIC

Climate Labels, "Refrigerate Upon Arrival", 3" x 5", Fluorescent Green, 500/Roll

  • Mfr # DL2601

  • Zoro # G4920688


product price:  $35.45
/ea

Key Features

Material
Semi-Gloss Coated Paper
Width
5"
Color
Fluorescent Green
Product Type
Climate Label,Refrigerate 3x5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL2601
Zoro #
G4920688
UPC #
841436014441
Country of Origin
United States

Dimensions

Width
5"

Details

Item
Climate Label,Refrigerate 3x5"
Material
Semi-Gloss Coated Paper
Color
Fluorescent Green
Product Type
Climate Label,Refrigerate 3x5"

Description

Climate Label,Refrigerate 3x5 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.