Shop TAPE LOGIC

"Export Documents Enclosed" Envelopes, 5 1/2" x 10", Red, PK1000

  • Mfr # PL440

  • Zoro # G2287299


product price:  $85.25
/pk 1000, $0.09/ea

Key Features

Color
Red
Width
10"
Material
2 Mil Poly
Length
5 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL440
Zoro #
G2287299
UPC #
848109007991
Country of Origin
China

Dimensions

Width
10"
Length
5 1/2"

Details

Item
Doc Enclosed Envelope,5-1/2x10",Red,Package Quantity 1000
Color
Red
Material
2 Mil Poly

Description

Doc Enclosed Envelope,5-1/2x10 In.,Red,Package Quantity 1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.