Shop TAPE LOGIC

"Instructions Enclosed" Envelopes, 12" x 10", Orange, PK500

  • Mfr # PL479

  • Zoro # G2290893


product price:  $111.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Color
Orange
Width
10"
Material
2 Mil Poly
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL479
Zoro #
G2290893
UPC #
848109008196
Country of Origin
China

Dimensions

Width
10"
Length
12"

Details

Item
Instructions Enclose Envelope,12"x10",Package Quantity 500
Color
Orange
Material
2 Mil Poly

Description

Instructions Enclose Envelope,12 In.x10 In.,Package Quantity 500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.