Shop TAPE LOGIC
See all product information
"Invoice Enclosed" Envelopes, 4 1/2" x 5 1/2", Orange, PK1000
Mfr # PL17
Zoro # G5721348
product price:Â $36.29
/pk 1000, $0.04/eaKey Features
Expanded Width
5 1/2"
Color
Orange
Material
2 Mil Poly
Outside Length
4 1/2"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PL17
Zoro #
G5721348
UPC #
841436023085
Country of Origin
China
Dimensions
Expanded Width
5 1/2"
Outside Length
4 1/2"
Details
Item
Invoice Enclosed Envelopes,PK1000
Color
Orange
Material
2 Mil Poly
Description
Invoice Enclosed Envelopes,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.