Shop TAPE LOGIC

Labels, "Consignment", 3" x 5", Fluorescent Green, 500/Roll

  • Mfr # DL1322

  • Zoro # G5719747


product price:  $37.75
/ea

Key Features

Material
Semi-Gloss Coated Paper
Label Width
5"
Color
Fluorescent Green
Accessory Type
Label,Consignment,3x5"
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL1322
Zoro #
G5719747
UPC #
841436003698
Country of Origin
United States

Dimensions

Label Width
5"
Length
3"

Details

Item
Label,Consignment,3x5"
Material
Semi-Gloss Coated Paper
Color
Fluorescent Green
Accessory Type
Label,Consignment,3x5"

Description

Label,Consignment,3x5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.