Shop MVP PACKAGING

Chipboard Pads (White/Brown), 5.5" x 3.25", 0.020" thick, PK25

  • Mfr # CRB55032025

  • Zoro # G922376815


product price:  $13.35
/pk 25, $0.53/ea

Key Features

Color
Brown, White
Width
3-1/4 in
Length
5-1/2 in
Post-Consumer Recyclability
100%
Paper Thickness
20pt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRB55032025
Zoro #
G922376815
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/4 in
Length
5-1/2 in
Paper Thickness
20pt
Height
0.5 in
Thickness
0.020 in

Details

Item
Paperboard Pads
Color
Brown, White
Post-Consumer Recyclability
100%
Primary Color
White
For Use With
Packaging & Crafts
Secondary Color
Brown
Material
Coated Chipboard

Description

Coated Chipboard, offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other. Proudly made and sourced in the USA.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.