Shop TAPE LOGIC

Labels, "Do Not Double Stack", 8 x 10", Fluorescent Yellow, 250/Roll

  • Mfr # DL1629

  • Zoro # G0924273


product price:  $77.79
/ea

Key Features

Material
Paper
Label Width
10"
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL1629
Zoro #
G0924273
UPC #
848109055893
Country of Origin
United States

Dimensions

Label Width
10"
Length
8"

Details

Item
Labl,Do Not Double Stack,8" x 10",PK250
Material
Paper
Color
Fluorescent Yellow

Description

Labl,Do Not Double Stack,8 In. x 10 In.,PK250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.