Shop TAPE LOGIC
See all product information
Create Account
No 170 Industrial Tape, 1.8 Mil, 2" x 110 yds., Clear, PK36
Mfr # T902170
Zoro # G4931775
product price:Â $182.99
/pk 36, $5.08/ea
Free Shipping & Returns
Key Features
Tape Paper Weight
19.14
Series
170
Length
110 yd
Tape Adhesive
Acrylic
Tape Thickness
1. 8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T902170
Zoro #
G4931775
UPC #
841436046565
Country of Origin
China
Dimensions
Length
110 yd
Tape Thickness
1. 8 mil
Width
2 in
Details
Item
Acrylic Tape,1.8 mil,2x110 yd.,PK36
Tape Color
Clear
Tape Paper Weight
19.14
Series
170
Tape Adhesive
Acrylic
Description
Acrylic Tape,1.8 mil,2x110 yd.,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.