Shop TAPE LOGIC
See all product information
Create Account
No 170 Industrial Tape, 1.8 Mil, 2" x 110 yds, Tan, PK36
Mfr # T902170T
Zoro # G4931757
product price:Â $182.99
/pk 36, $5.08/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Acrylic
Series
170
Tape Thickness
1.8 mil
Length
110 yd
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T902170T
- Zoro #
- G4931757
- UPC #
- 841436046572
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Tape Thickness
- 1.8 mil
- Length
- 110 yd
Details
- Item
- Acrylic Tape
- Tape Color
- Tan
- Tape Adhesive
- Acrylic
- Series
- 170
- Message
- No Message
- Material
- Acrylic
Description
Acrylic Tape,1.8 mil,2x110 yd.,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.