Shop TAPE LOGIC
See all product information
Create Account
No 291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Tan, PK36
Mfr # T902291T
Zoro # G4931635
product price:Â $202.99
/pk 36, $5.64/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Acrylic
Tape Thickness
2.6 mil
Length
110 yd
Series
291
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T902291T
- Zoro #
- G4931635
- UPC #
- 848109013879
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Tape Thickness
- 2.6 mil
- Length
- 110 yd
Details
- Item
- Acrylic Tape
- Tape Color
- Tan
- Tape Adhesive
- Acrylic
- Series
- 291
- Message
- No Message
- Material
- Acrylic
- Tape Tensile Strength
- 25 lb/in
Description
Acrylic Tape,2.6 mil,2x110 yd.,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.