Shop TAPE LOGIC

No 900 Economy Tape, 2.5 Mil, 3" x 1000 yds., Clear, PK4

  • Mfr # T9033900

  • Zoro # G5507531


product price:  $441.99
/pk 4, $110.50/ea
Free Shipping & Returns

Key Features

Length - Glue Sticks
1000 yds
Length
1000 yd
Tape Adhesive
Hot Melt
Tape Color
Clear
Series
900
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T9033900
Zoro #
G5507531
UPC #
848109014166
Country of Origin
Taiwan, Province of China

Dimensions

Length - Glue Sticks
1000 yds
Length
1000 yd
Tape Thickness
2.5 mil
Width
3 in

Details

Item
Hot Melt Packing Tape
Tape Adhesive
Hot Melt
Tape Color
Clear
Series
900

Description

Hot Melt Tape,2.5mil 3x1000 yd.,#900,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.