Shop TAPE LOGIC
See all product information
Create Account
No 291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Tan, PK6
Mfr # T9052291T6PK
Zoro # G4931361
product price:Â $91.79
/pk 6, $15.30/eaKey Features
Series
291
Length
110 yd
Tape Thickness
2.6 mil
Tape Adhesive
Acrylic
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9052291T6PK
- Zoro #
- G4931361
- UPC #
- 841436018760
- Country of Origin
- China
Dimensions
- Length
- 110 yd
- Tape Thickness
- 2.6 mil
- Width
- 3 in
Details
- Item
- Acrylic Tape
- Tape Color
- Tan
- Series
- 291
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Material
- Acrylic
- Max. Tape Performance Temp.
- Not Rated
Description
Acrylic Tape,3x110 yd.,2.6 mil,Tan,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.