Shop TAPE LOGIC
See all product information
Create Account
No 400 Industrial Tape, 2 Mil, 3" x 110 yds., Tan, PK24
Mfr # T905400T
Zoro # G4931389
product price:Â $169.99
/pk 24, $7.08/ea
Free Shipping & Returns
Key Features
Series
400
Tape Thickness
2 mil
Tape Adhesive
Acrylic
Length
110 yd
Max. Tape Performance Temp.
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T905400T
- Zoro #
- G4931389
- UPC #
- 848109013817
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2 mil
- Width
- 3 in
- Length
- 110 yd
Details
- Item
- Packing Tape
- Tape Color
- Tan
- Series
- 400
- Tape Adhesive
- Acrylic
- Max. Tape Performance Temp.
- Not Rated
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Material
- Acrylic
Description
Acrylic Tape,3x110 yd.,2 mil,Tan,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.