Shop TAPE LOGIC

No 400 Industrial Tape, 2 Mil, 2" x 110 yds, Tan, PK36

  • Mfr # T902400T

  • Zoro # G4931608


product price:  $307.99
/pk 36, $8.56/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Paper Weight
Not Rated
Length
110 yd
Tape Adhesive
Acrylic
Tape Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T902400T
Zoro #
G4931608
UPC #
841436046640
Country of Origin
China

Dimensions

Length
110 yd
Tape Thickness
2 mil
Width
2 in

Details

Item
Packing Tape
Tape Color
Tan
Tape Paper Weight
Not Rated
Tape Adhesive
Acrylic
Series
400
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
Not Rated
Message
No Message

Description

Acrylic Tape,2x110 yd.,2 mil,Tan,PK36, Package Quantity 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.