Shop TAPE LOGIC

No 51 Natural Rubber Tape, 2.2 Mil, 2" x 55 yds., Clear, PK36

  • Mfr # T90151

  • Zoro # G2292083


product price:  $162.99
/pk 36, $4.53/ea
Free Shipping & Returns

Key Features

Length
55 yd.
Material
Rubber
Tape Thickness
2. 2 mil
Series
51
Tape Adhesive
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T90151
Zoro #
G2292083
UPC #
848109007236
Country of Origin
Canada

Dimensions

Length
55 yd.
Tape Thickness
2. 2 mil
Width
2 in

Details

Item
Rubber Tape
Material
Rubber
Series
51
Tape Adhesive
Natural Rubber
Tape Color
Clear

Description

Natural Rubber Tape,2 In.x55 yd.,2.2 mil,Package Quantity 6, Package Quantity 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.