Shop TAPE LOGIC
See all product information
Create Account
No 51 Natural Rubber Tape, 2.2 Mil, 3" x 110 yds., Clear, PK24
Mfr # T90551
Zoro # G2292180
product price:Â $293.99
/pk 24, $12.25/ea
Free Shipping & Returns
Key Features
Material
Rubber
Length
110 yd
Tape Color
Clear
Tape Adhesive
Natural Rubber
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T90551
- Zoro #
- G2292180
- UPC #
- 848109007274
- Country of Origin
- Canada
Dimensions
- Length
- 110 yd
- Width
- 3 in
- Tape Thickness
- 2.2 mil
Details
- Item
- Rubber Tape
- Material
- Rubber
- Tape Color
- Clear
- Tape Adhesive
- Natural Rubber
- Series
- 51
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Tape Tensile Strength
- Not Rated
- Tape Backing Material
- Polypropylene
Description
Natural Rubber Tape,3 In.x110 yd.,2.2 mil,Package Quantity 24, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.