Shop TAPE LOGIC
See all product information
Create Account
No 51 Natural Rubber Tape, 2.2 Mil, 3" x 110 yds., Clear, PK6
Mfr # T905516PK
Zoro # G2292232
product price:Â $124.99
/pk 6, $20.83/ea
Free Shipping & Returns
Key Features
Length
110 yd
Material
Rubber
Tape Thickness
2.2 mil
Series
51
Tape Adhesive
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T905516PK
- Zoro #
- G2292232
- UPC #
- 848109007281
- Country of Origin
- Multiple
Dimensions
- Length
- 110 yd
- Tape Thickness
- 2.2 mil
- Width
- 3 in
Details
- Item
- Rubber Tape
- Material
- Rubber
- Series
- 51
- Tape Adhesive
- Natural Rubber
- Tape Color
- Clear
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Tape Backing Material
- Polypropylene
Description
Natural Rubber Tape,3 In.x110 yd.,2.2 mil,Package Quantity 6, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.