Shop TAPE LOGIC
See all product information
Create Account
No 57 Natural Rubber Tape, 1.7 Mil, 3" x 110 yds., Clear, PK24
Mfr # T90557
Zoro # G2292162
product price:Â
$
233.99
/pk of 24, $9.75/ea
Free Shipping & Returns
Key Features
Length
110 yd
Material
Rubber
Width
3 in
Tape Thickness
1.7 mil
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T90557
- Zoro #
- G2292162
- UPC #
- 848109007137
- Country of Origin
- Canada
Dimensions
- Length
- 110 yd
- Width
- 3 in
- Tape Thickness
- 1.7 mil
Details
- Item
- Carton Sealing Tape
- Material
- Rubber
- Tape Color
- Clear
- Series
- 57
- Tape Adhesive
- Natural Rubber
- Message
- No Message
- Tape Backing Material
- Polypropylene
Description
Natural Rubber Tape,3 In.x110 yd.,1.7 mil,Package Quantity 24, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.