Shop TAPE LOGIC
See all product information
Create Account
No 6651 Cold Temperature Tape, 1.7 Mil, 2" x 110 yds., Clear, PK36
- Mfr # T9026651
- Zoro # G2285707
product price:Â
$
282.99
/pk of 36, $7.86/ea
Free Shipping & Returns
Key Features
Width
2"
Length
110 yds.
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9026651
- Zoro #
- G2285707
- UPC #
- 848109008998
- Country of Origin
- Multiple
- Item
- Cold Temp Tape,2"x110 yd.,1.7 mil,Package Quantity 36
- Color
- Clear
Dimensions
- Width
- 2"
- Length
- 110 yds.
Description
Cold Temp Tape,2 In.x110 yd.,1.7 mil,Package Quantity 36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.