No 7651 Cold Temperature Tape, 2.0 Mil, 3" x 110 yds., Clear, PK6
- Mfr # T90576516PK
- Zoro # G2285759
product price:Â
$
118.99
/pk of 6, $19.83/ea
Free Shipping & Returns
Key Features
Width
3"
Color
Clear
Length
110 yds.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T90576516PK
- Zoro #
- G2285759
- UPC #
- 848109009063
- Country of Origin
- Canada
Dimensions
- Width
- 3"
- Length
- 110 yds.
Details
- Item
- Cold Temp Tape,3"x110 yd.,2 mil,Package Quantity 6
- Color
- Clear
Description
Cold Temp Tape,3 In.x110 yd.,2 mil,Package Quantity 6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.