Shop TAPE LOGIC

No 900 Economy Tape, 2.5 Mil, 2" x 110 yds., Clear, PK6

  • Mfr # T9029006PK

  • Zoro # G5507385


product price:  $68.75
/pk 6, $11.46/ea

Key Features

Length - Glue Sticks
110 yds
Tape Color
Clear
Tape Thickness
2.5 mil
Length
110 yd
Tape Adhesive
Hot Melt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T9029006PK
Zoro #
G5507385
UPC #
848109023052
Country of Origin
Taiwan, Province of China

Dimensions

Length - Glue Sticks
110 yds
Width
2 in
Tape Thickness
2.5 mil
Length
110 yd

Details

Item
Hot Melt Packing Tape
Tape Color
Clear
Tape Adhesive
Hot Melt
Series
900

Description

Hot Melt Tape,2x110 yd.,#900,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.