Shop TAPE LOGIC

"Packing List/Invoice Enclosed" Envelopes, 7" x 10", Orange, 1000/Case

  • Mfr # PL419

  • Zoro # G6512269


product price:  $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Expanded Width
10"
Color
Orange
Material
2 Mil Poly
Outside Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL419
Zoro #
G6512269
UPC #
812578002214
Country of Origin
China

Dimensions

Expanded Width
10"
Outside Length
7"

Details

Item
Envelope,Print,Packing List,7x10",PK1000
Color
Orange
Material
2 Mil Poly

Description

Envelope,Print,Packing List,7x10 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.