Shop TAPE LOGIC

"Packing List Enclosed" Envelopes, U.S.A. Flag, 7" x 5 1/2", Red/White/Blue, 1000/Case

  • Mfr # PL468

  • Zoro # G6508358


product price:  $53.55
/pk 1000, $0.05/ea

Key Features

Expanded Width
5 1/2"
Color
Red/White/Blue
Material
2 Mil Poly
Outside Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL468
Zoro #
G6508358
UPC #
841436059367
Country of Origin
China

Dimensions

Expanded Width
5 1/2"
Outside Length
7"

Details

Item
Envelopes,PLE,USA Flag,7x5 1/2",PK1000
Color
Red/White/Blue
Material
2 Mil Poly

Description

Envelopes,PLE,USA Flag,7x5 1/2 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.