Shop TAPE LOGIC

Packing List Envelope, 9" x 12" Resealable, Clear, 500/Case

  • Mfr # RCF912

  • Zoro # G6499291


product price:  $125.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Expanded Width
12"
Color
Clear
Material
2 Mil Poly
Outside Length
9"
Product Type
Envelope,Packing List,9x12",PK500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCF912
Zoro #
G6499291
UPC #
848109009629
Country of Origin
Multiple

Dimensions

Expanded Width
12"
Outside Length
9"

Details

Item
Envelope,Packing List,9x12",PK500
Color
Clear
Material
2 Mil Poly
Product Type
Envelope,Packing List,9x12",PK500

Description

Envelope,Packing List,9x12 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.