Load Cell, 5 ft, 500 lbf, Stainless Steel
- Mfr # LC202-500
- Zoro # G923360110
product price:Â
$
1,828.99
/ea
Free Shipping & Returns
Key Features
Force Type
Compression, Tension
Thread Size
#10-32
Minimum Operating Temperature
-65.2 Degrees F
Hysteresis
+/- 0.25%
Repeatability
+/-0.25%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC202-500
- Zoro #
- G923360110
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Cable Length
- 5 ft
- Overall Width
- 1 in
- Overall Height
- 1 in
Details
- Force Type
- Compression, Tension
- Minimum Operating Temperature
- -65.2 Degrees F
- Hysteresis
- +/- 0.25%
- Repeatability
- +/-0.25%
- Item
- Load Cell
- Calibration Standard
- NIST
- Calibration Method
- Five Point
- Thread Type
- Fine
- IP Rating
- IP 65
- Material
- Stainless Steel
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Electrical Connection
- Cable
- Load Cell Capacity
- 500 lbf
- Maximum Operating Temperature
- 249.8 Degrees F
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,500 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.