Shop TAPE LOGIC
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 2 in W x 110 yd L, Red, White, 6 PK
- Mfr # T902P086PK
- Zoro # G6628660
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
Features
Pre-printed
Length
110 yd
Width
2 in
Message
Do Not Break Stretch Wrap
Tape Color
Red, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T902P086PK
- Zoro #
- G6628660
- UPC #
- 848109024042
- Country of Origin
- Multiple
- Item
- Packing Tape
- Features
- Pre-printed
- Message
- Do Not Break Stretch Wrap
- Tape Color
- Red, White
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Dimensions
- Length
- 110 yd
- Width
- 2 in
- Tape Thickness
- 2.2 mil
Description
Tape,Print,Do Not Break,2x110 yd.,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.