Shop TAPE LOGIC
See all product information
Create Account
Poly Strapping Tape, 2.7 Mil, 1/2" x 60 yds, Black, PK144
Mfr # T975197
Zoro # G6594351
product price:Â
$
286.99
/pk of 144, $1.99/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Duct Tape Grade
Light-Duty
Tape Tensile Strength
Not Rated
Width
0.50 in
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T975197
- Zoro #
- G6594351
- UPC #
- 841436056007
- Country of Origin
- China
Dimensions
- Width
- 0.50 in
- Length
- 60 yd
Details
- Item
- Strapping Tape
- Material
- Polypropylene
- Duct Tape Grade
- Light-Duty
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Tensilized Polypropylene
Description
Strapping Tape,1/2 In. x 60 yd.,PK144, Package Quantity 144