Shop TAPE LOGIC

SDS Envelopes, "Safety Data Sheet Enclosed", 6 1/2" x 5", Printed Clear, PK1000

  • Mfr # PL495

  • Zoro # G2296581


product price:  $42.85
/pk 1000, $0.04/ea

Key Features

Color
Printed Clear
Width
5"
Material
2 Mil Poly
Length
6 1/2""
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL495
Zoro #
G2296581
UPC #
848109008080
Country of Origin
China

Dimensions

Width
5"
Length
6 1/2""

Details

Item
SDS Envelope,6-1/2x5",Package Quantity 1000
Color
Printed Clear
Material
2 Mil Poly

Description

SDS Envelope,6-1/2x5 In.,Package Quantity 1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.