Shop TAPE LOGIC
See all product information
Secure Tape, 2.5 Mil, 3" x 60 yds., Blue, 1/Case
Mfr # T90460BE1PK
Zoro # G6626280
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Blue
Length
60 yd
Width
3 in
Tape Thickness
2.5 mil
Message
No Message
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- T90460BE1PK
- Zoro #
- G6626280
- UPC #
- 848109032573
- Country of Origin
- China
Dimensions
- Length
- 60 yd
- Width
- 3 in
- Tape Thickness
- 2.5 mil
Details
- Item
- Packing Tape
- Tape Color
- Blue
- Message
- No Message
Description
Secure Tape,3x60 yd.,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.