Shop TAPE LOGIC

Tape Dispenser, 1 in Max. Tape Width, Metal, Gray

  • Mfr # TDML1

  • Zoro # G6254757


product price:  $31.45
/ea

Key Features

Material
Metal
For Use With
Filament Tape
Basic Power Source
Manual
Manufacturer Model No
TDML1
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TDML1
Zoro #
G6254757
UPC #
841436047272
Country of Origin
Multiple

Dimensions

For Maximum Tape Width
1 in

Details

Item
Tape Dispenser
Material
Metal
For Use With
Filament Tape
Basic Power Source
Manual
Manufacturer Model No
TDML1
Color
Gray

Description

Heavy Duty Filament Tape Dispenser 1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.