Shop TAPE LOGIC

Tape Dispenser, Single Roll, 1"

  • Mfr # SL7316

  • Zoro # G6625538


product price:Ā  $47.79
/ea

Key Features

Material
Steel
Features
Non-skid Base
For Tape Core Diameter
3 in
Basic Power Source
Manual
For Maximum Tape Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL7316
Zoro #
G6625538
UPC #
841436047456
Country of Origin
China

Dimensions

For Tape Core Diameter
3 in
For Maximum Tape Width
1 in

Details

Item
Tape Dispenser
Material
Steel
Features
Non-skid Base
Basic Power Source
Manual
Manufacturer Model No
SL7316

Description

Tape Dispenser, Single Roll,1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.