Shop TAPE LOGIC
See all product information
Create Account
Tape Logic Acrylic Tape, 1.8 Mil, 4" x 72 yds., Clear, PK18
Mfr # T921170
Zoro # G4931249
product price:Â $104.99
/pk 18, $5.83/ea
Free Shipping & Returns
Key Features
Tape Thickness
1.8 mil
Material
Acrylic
Length
72 yd
Width
4 in
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T921170
- Zoro #
- G4931249
- UPC #
- 848109013800
- Country of Origin
- China
Dimensions
- Tape Thickness
- 1.8 mil
- Length
- 72 yd
- Width
- 4 in
Details
- Item
- Packing Tape
- Material
- Acrylic
- Tape Color
- Clear
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
Description
Acrylic Packing Tape, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.