Shop All Film Tape
Tapecase
Adhesive Tape, Green, 7.3750" x 72 yd.
Mfr # M
Zoro # G5341519
product price: $69.49
/ea
Sold in multiples of 5 for $347.45
$347.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Green
- Tape Thickness Adhesive: 1.3 mils; 3.3 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 35 oz/in
Product Information
Details
Description
Adhesive Tape,Green,7.3750 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18510)
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Gasket Maker, 8 oz, Red, Temp Range -70 to 650 Degrees F (80729)
- OATEY Bell Gaskey Joint, Pipe Lubricant, 5 gal. (30605)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Yellow, 3/Case (T98718Y3PK)
- TAPECASE Film Tape, Polyimide, Amber, 4 In. x 36 Yd. (15C602)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (15D579)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (KPT2-2)
- Tapecase Film Tape