Shop All Double Sided Foam Tapes
Tapecase
Bonding Tape, 1/2 In x 36 yd., Clear
Mfr # 15D663
Zoro # G4243994
original price:
$11.29
20% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Adhesive Acrylic
- Tape Thickness 8.5 mil
- Tape Length 36 yd
- Tape Shape Continuous Roll
Product Information
- Brand Tapecase
- MFR # 15D663
- Zoro # G4243994
- UPC # 888519037119
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Length | 36 yd. |
Width | 1/2" |
Metric Width | 12.7 mm |
Metric Tape Length | 32.91 m |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 36 yd |
Details
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided UPVC Splicing Tape, Tape Brand TapeCase, Series TC290, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- 3M 3M 4008 Double Coated Foam Tape 1" x 36yd, White, 1/8" thick (4008)
- SCOTCH Scotch 3/4 in. W X 66 ft. L White Vinyl Electrical Tape (10828-DL-2W)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D302)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- POLYKEN Double Sided Tape (105C)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black, Width: 1/2" (4496)
- 3M 3M 4032 Double Coated Foam Tape 1.5" x 5yd, White (4032)
- Tapecase Foam Tape