Shop All Double Sided Foam Tapes
Tapecase
Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick
Mfr # 15D293
Zoro # G3926063
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Foam
- Tape Adhesive Silicone
- Foam Tape Thickness 1/16 in
- Tape Width 0.5 in
- Tape Length 10 yd
Product Information
- Brand Tapecase
- MFR # 15D293
- Zoro # G3926063
- UPC # 888519037225
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.5 in |
Tape Length | 10 yd |
Length | 10 yd. |
Width | 1/2" |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 9.1 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 10 yd |
Details
Description
Liner Included Yes, Tape Brand TapeCase, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Indoor and Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Continuous Roll, Series 100S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (1205)
- NEWBORN Dual Thrust Caulk Gun, Purple, Steel, 10 oz (360-DT)
- DUCK BRAND Duct Tape Lime Xfct 15Yd (1265018)
- 3M 3/4" MASK TAPE/233+ (3M26334)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D302)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- NU-CALGON Foam Tape, 30 ft x 2 in (4218-W3)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- 3M Repulpble Flatback Tape, 36mmx55, White (R3127)
- Tapecase Double Sided Foam Tapes