Tapecase

Glass Foil Tape, 2 In. x 36 Yd., Silver


product price: $86.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Duct Tape Width 2"
  • Tape Sub Type Tape Roll
  • Length 36 yd.
  • Duct Tape Length 36 yd.
  • Width 2"
See all product information

Product Information

  • Brand Tapecase
  • MFR # 15D643
  • Zoro # G4316401
  • UPC #
    888519030578
  • Country of Origin United States
  • Category Foil Tape

Dimensions

Duct Tape Width 2"
Length 36 yd.
Duct Tape Length 36 yd.
Width 2"
Tape Width 2 in
Tape Length 36 yd
Imperial Tape Width 2 in
Metric Tape Length 32.9 m
Imperial Tape Length 36 yd
Metric Tape Width 50.8 mm

Details

Tape Sub Type Tape Roll
Performance Temp. -60 Degrees to 600 Degrees F
Tape Thickness 4 mil
Material Aluminum
Tensile Strength 100 lb./in.
Series TC955
Duct Tape Thickness 6.8 mil
Duct Tape Adhesive Silicone
Tape Adhesive Material Silicone
Maximum Tape Performance Temperature 600 Degrees F
Color Silver
Minimum Tape Performance Temperature -60 Degrees F
Tape Backing Material Aluminum
Item Foil Tape
Tape Shape Continuous Roll
Shape Continuous Roll
Adhesion Strength 40 oz./in.
Tape Tensile Strength 100 lb/in
Tape Adhesive Silicone
Thickness 6.80 mil
Adhesive Silicone
Tape Color Silver
Min. Tape Performance Temp. -60 Degrees F
Tape Adhesive Strength 40 oz/in
Max. Tape Performance Temp. 600 Degrees F
Standards Chrysler Specification MSNA1-7, Delphi Specification M2283, Ford Specification ESXU5T1A303-AA type D01 (150C)
Tape Elongation Not Rated
Number of Adhesive Sides 1
Liner Included No Liner
Tape Brand TapeCase
Tape Backing Construction Foil
Tape Adhesive Format Single-Sided
Adhesion to Steel 40 oz/in
Temperature Range -60 Degrees to 600 Degrees F
Tape Sub-Type General Purpose Foil Tape
Tape Type Foil Tape
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse
Environment Indoor and Outdoor
Product Form Continuous Roll
Specifications Met Chrysler Specification, Delphi Specification, Ford Specification
Brand and Series TapeCase TC955

Description

Foil Tape, Tape Brand TapeCase, Brand and Series TapeCase TC955, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 600 Degrees F, Product Form Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.