Tapecase
Masking Tape, Clear, 1 In. Dia., PK500
Mfr # 15C577
Zoro # G4248501
product price: $17.39
/pk 500, $0.03/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Tape Width 1 in
- Tape Length 1 in
- Shape Circle
- Material Adhesive: Silicone; Backing: Polyethylene
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Stone+ Sealer Gloss 5 gal. (PST05G)
- THRIFCO PLUMBING 6 Oz Tub & Tile Caulk (6313019)
- 3M Polyester Fabric Tape, 3/4"x54-1/2yd. (3M CN3190 0.75 X 54.5YD)
- PERMTX-LOCKT 80050 Clear RTV Silicone Adhesive Sealant- 3 Oz. (P13-80050)
- TAPECASE Masking Tape, Green, 3/8 In. x 72 Yd. (15C567)
- TAPECASE Flatback Masking Tape, Brown, 3/4In x 60Yd (TC534)
- TAPECASE Surface Protect Tape, Clear, 6 In x 600 Ft (15C705)
- TAPECASE Masking Tape, Green, 1/2 In. x 72 Yd. (15C568)
- TAPECASE Masking Tape, Green, 1 In. x 72 Yd. (15C570)
- TAPECASE Flatback Masking Tape, Brown, 4 In x 60 Yd (TC534)
- SHURTAPE Masking Tape, Black, 24mm x 55m, PK36 (CP 631)
- Tapecase Masking Tapes