Tapecase
Masking Tape, Clear, 1/2 In. Dia., PK2000
Mfr # 15C575
Zoro # G4235524
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Tape Width 1/2 in
- Tape Length 1/2 in
- Shape Circle
- Material Adhesive: Acrylic; Backing: Polyethylene
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON 5-Minute Epoxy Adhesive, 25 ml, Syringe, Light Amber, 1:1 Mixing Ratio (14250)
- JE TOMES 50 lb. Gray Self-Leveling Concrete Repair and Resurfacing (GRA-410)
- 3M Hot Melt Adhesive, Clear, Diameter 1/2 in, Length 10 in, PK 11 (3750AE-CLEAR)
- LOCTITE Thread Sealant 1.69 fl oz, Squeeze Bottle, 577, Yellow, Liquid (2068749)
- TAPECASE Masking Tape, Green, 3/8 In. Dia., PK250 (15C636)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- TAPECASE Masking Tape, Green, 3/8 In. x 72 Yd. (15C567)
- TAPECASE Surface Protect Tape, Clear, 4 In x 600 Ft (15C704)
- TAPECASE Masking Tape, Green, 1 In. x 72 Yd. (15C570)
- TAPECASE Flatback Masking Tape, Brown, 3 In x 60 Yd (TC534)
- 3M Masking Tape, Green, 15/16in x 60 yd, PK24 (401+)
- Tapecase Masking Tapes