Zoro Homepage

Arbor, 3MT, 33JT

  • Mfr # 20333

  • Zoro # G7551853


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1/16 in
Type
Cutter Arbor
Chuck End
33JT
Spindle End
3MT
Taper Size
JT33, MT3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20333
Zoro #
G7551853
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/16 in
Taper Size
JT33, MT3
Chuck End Size
JT33
Stem Length
130.00mm
Spindle End Size
MT3
Shank Length
130 mm
Mount Taper Size
JT33
Shank Taper Size
MT3

Details

Type
Cutter Arbor
Chuck End
33JT
Spindle End
3MT
Item
Tapping Head Arbor
Shank Type - Machining
Taper
Projection
26 mm
Shank Taper Type
Morse
Product Type
Tapping Head Arbor
Mount Taper Type
Jacobs

Description

Tapping Head Arbor, Taper Size JT33, MT3, Projection 26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.