Shop TARGUS
See all product information
Create Account
Ultraportable Antimicrobial Mouse Mat
- Mfr # AWE820GL
- Zoro # G114909371
product price:Â
$
18.99
/ea
Key Features
Color
Black
Material
Rubber
Features
Portable, Antimicrobial, Durable, Soft, Smooth, Lightweight, Gliding
Length
7.09 in
Width
8.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AWE820GL
- Zoro #
- G114909371
- UPC #
- 92636357849
- Country of Origin
- Taiwan, Province of China
- Item
- Mouse Pad
- Color
- Black
- Material
- Rubber
- Features
- Portable, Antimicrobial, Durable, Soft, Smooth, Lightweight, Gliding
- Application
- Mouse
- Surface Material
- Fabric
- Durability
- Anti-slip
Dimensions
- Length
- 7.09 in
- Width
- 8.66 in
- Height
- 0.05 in
- Depth
- 7.09 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.