Shop TARIFOLD
See all product information
Create Account
Document Display Kit, 19.69" W, 13.78" H
- Mfr # DA221
- Zoro # G6302336
product price:
$
79.69
/ea
Key Features
Color
White
Overall Depth
13.78 in
Compatible Brand
Tarifold
Number of Pockets
10
Overall Height
13 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA221
- Zoro #
- G6302336
- UPC #
- -
- Country of Origin
- France
- Color
- White
- Compatible Brand
- Tarifold
- Number of Pockets
- 10
- Mounting Method
- Freestanding
- Includes
- (10) White Framed Pockets, Desk Stand, Snap-On Index Tabs
- Product Type
- Document Display Kit
- Pocket Frame Material
- Metal
- Shell Material
- Metal/PVC
- Compatible Manufacturer Part Number
- D201, PA020, W200
- Pocket Capacity
- 10
- Viewing Angle
- 45 Degrees
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- Document Display Kit
- Pocket Frame Color
- White
- Material
- Metal/PVC
- Wire Color
- White
Dimensions
- Overall Depth
- 13.78 in
- Overall Height
- 13 3/4 in
- Overall Width
- 19 3/4 in
- Paper Size
- Letter
Description
Document Display Kit, Desktop, Height 350 mm, Width 500 mm, Length 350 mm, Depth 290 mm, Number of Pockets 10, Sheet Size 8 1/2 in x 11 in, Sheet Capacity 2, Viewing Angle 45 Degrees , Color White, Material Metal/PVC, Includes (10) White Framed Pockets, Desk Stand, Snap-On Index Tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.