Document Display Kit, 19.69" W, 13.78" H
- Mfr # WA221
- Zoro # G6324325
product price:Â
$
64.99
/ea
Key Features
Compatible Brand
Tarifold
Pocket Capacity
10
Pocket Frame Color
White
Color
White
Number of Pockets
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA221
- Zoro #
- G6324325
- UPC #
- -
- Country of Origin
- France
- Item
- Document Display Kit
- Compatible Brand
- Tarifold
- Pocket Capacity
- 10
- Pocket Frame Color
- White
- Color
- White
- Number of Pockets
- 10
- Product Type
- Document Display Kit
- Includes
- (10) Antimicrobial White Framed Pockets, Snap-On Index Tabs
- Mounting Method
- Screw In
- Shell Material
- Metal/PVC
- Includes Mounting Hardware
- Mounting Hardware Included
- Compatible Manufacturer Part Number
- PA020, W200
- Pocket Material
- PVC
- Pocket Frame Material
- Metal
- Material
- Metal/PVC
- Wire Color
- White
Dimensions
- Overall Width
- 19 3/4 in
- Overall Depth
- 13.78 in
- Paper Size
- Letter
- Overall Height
- 13 3/4 in
Description
Document Display Kit, Wall Mount, Height 350 mm, Width 500 mm, Length 350 mm, Depth 120 mm, Number of Pockets 10, Sheet Size 8 1/2 in x 11 in, Sheet Capacity 2, Color White, Material Metal/PVC, Includes (10) Antimicrobial White Framed Pockets, Snap-On Index Tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.