DocumentDisplayPockets, White, 12.2"H, PK10
- Mfr # PA020
- Zoro # G4244257
product price:Â
$
47.39
/pk of 10, $4.74/ea
Key Features
Color
White
Material
PVC
Sheet Size
8 1/2 in x 11 in
Number of Pockets
10
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA020
- Zoro #
- G4244257
- UPC #
- -
- Country of Origin
- France
- Item
- Document Display Pockets
- Color
- White
- Material
- PVC
- Number of Pockets
- 10
- Mounting Style
- Wall
- Type
- Display Reference Pocket
- Application
- Reception Area, Public Space, Laboratory, Document, Office, Medical Facility, Hotel, Hospital
- Standards
- EPA
- Features
- Wire-reinforced, Flexible, Antimicrobial, Pivot
- Panel Type
- Non-Glare
- Pocket Material
- PVC
- Compatible Series
- Desktop Reference System #DA221, Wall Unit System #WA221
- Shell Material
- PVC
- Product Type
- Document Display Pocket
- Compatible Manufacturer Part Number
- Letter Size Antimicrobrial White Document Display Pockets #PA020
- Document Loading
- Top
- Pocket Frame Material
- Steel Wire
- Includes
- One-Piece Steel Wire White Pocket Frames (10)
- Pocket Frame Color
- White
- Sheet Capacity
- 2
- Wire Color
- White
- Traction Material
- PVC
Dimensions
- Sheet Size
- 8 1/2 in x 11 in
- Width
- 14 in
- Depth
- 11 in
- Overall Width
- 9 1/4 in
- Paper Size
- Letter
- Overall Height
- 12 1/4 in
Description
Antimicrobial Display Pockets,Package Quantity10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.