Magazine Counter Rack, 7.5" H, Medium Oak
- Mfr # MT1-MO
- Zoro # G9936325
product price:Â
$
35.19
/ea
Key Features
Color
Medium Oak
Material
Acrylic, Wood
Overall Height
7 1/2 in
Number of Compartments
1
Compartment Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT1-MO
- Zoro #
- G9936325
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Magazine Counter Rack
- Color
- Medium Oak
- Material
- Acrylic, Wood
- Number of Compartments
- 1
- Swivel
- No
- Weight Capacity
- 3 lb
- Assembly
- Assembled
- Literature Form Factor
- Magazine
- Product Type
- Literature Holder
- Mountable
- Yes
- Literature Orientation
- Vertical
- Compartment Type
- Includes Label Holders
- No
- Includes Supplemental Riser
- No
- Includes Table
- No
Dimensions
- Overall Height
- 7 1/2 in
- Compartment Height
- 7 in
- Overall Depth
- 4 in
- Compartment Width
- 8 1/2 in
- Overall Width
- 9 1/2 in
- Compartment Depth
- 2 3/8 in
Description
Magazine Counter Rack, Product Type Literature Holder, Number of Compartments 1, Includes Label Holders No, Overall Height 7 1/2 in, Overall Depth 4 in, Overall Width 9 1/2 in, Material Acrylic, Wood, Color Medium Oak, Literature Form Factor Magazine, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 3 lb, Compartment Depth 2 3/8 in, Compartment Height 7 in, Compartment Type Pocket, Compartment Width 8 1/2 in, Includes Supplemental Riser No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.