Shop TARPS NOW
See all product information
Create Account
Black Fire Retardant Vinyl Coated Polyester Fabric, 18 oz, 50 yd Roll, Waterproof
- Mfr # FA-VCF18-6150-BK
- Zoro # G124452478
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Material
PVC/Polyester
Color
Black
Width
61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-VCF18-6150-BK
- Zoro #
- G124452478
- UPC #
- 36659869736
- Country of Origin
- China
- Material
- PVC/Polyester
- Item
- Fabric
- Color
- Black
Dimensions
- Width
- 61 in
Description
Black Fire Retardant Vinyl Fabric - 50 Yard Roll The Black 18 oz Fire Retardant Vinyl Coated Polyester Fabric 50 Yard Roll is a premium industrial-grade material engineered for durability, safety, and performance. This heavy-duty 20 mil thick vinyl fabric is built to withstand demanding environments while maintaining long-term flexibility, weatherproofing, and strength. The smooth black PVC coating makes this material completely waterproof and highly resistant to UV exposure, mildew, and tearing, providing long-lasting protection both indoors and outdoors. With a Class A fire rating, this fabric meets and exceeds major fire-resistance standards including NFPA 701, ASTM E84, and CPAI-84, and is approved by the California State Fire Marshal for verified fire-retardant performance. Perfect for industrial, commercial, and manufacturing applications, this fire-retardant vinyl fabric roll is ideal for creating curtains, tarps, covers, dividers, and enclosures that demand both safety and durability. Each roll measures 61 inches wide by 50 yards long, offering exceptional coverage and efficiency for large-scale fabrication projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.