Black Fire Retardant Vinyl Coated Polyester Fabric, 18 oz, Waterproof, UV Resistant
- Mfr # FA-VCF18-61YD-BK
- Zoro # G724452472
product price:Â
$
18.99
/ea
Key Features
Material
PVC/Polyester
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-VCF18-61YD-BK
- Zoro #
- G724452472
- UPC #
- 36659869729
- Country of Origin
- China
- Item
- Fabric
- Material
- PVC/Polyester
- Color
- Black
Description
Black Fire Retardant Vinyl Fabric by the Roll The Black 18 oz Fire Retardant Vinyl Coated Polyester Fabric is a rugged, industrial-grade material designed to perform in the toughest environments. At 20 mil thick and weighing 18 ounces per square yard, this heavy-duty fabric is built to deliver long-term durability, flexibility, and weather resistance. The smooth black PVC coating makes it completely waterproof, while also providing excellent UV, mildew, and tear resistance. Engineered for safety, it carries a Class A fire rating and meets multiple fire-resistant standards including NFPA 701, ASTM E84, and CPAI-84. This high-performance vinyl-coated polyester is ideal for industrial curtains, truck tarps, construction enclosures, gym dividers, and many other applications where both durability and flame resistance are essential. Each roll measures 61 inches wide, and cut yardage is shipped in continuous lengths for convenience. Fire Resistant 18 oz Vinyl Coated Polyester PVC Features: Material: 100% PVC Coated Polyester Fabric Weight: 18 oz. per square yard Thickness: 20 mil (0.020 inch) Width: 61 inches wide Color: Black Grade: A-Grade industrial quality Finish: Smooth, durable vinyl coating Resistance: Waterproof, Tear Resistant, UV Resistant, and Mildew Resistant Cut Yardage: Ships in continuous lengths when ordered by the yard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.